This item is Discontinued.

Kelch Shrink Chuck, 311.0018.322, 5.984 in. L 311.0018.322

Shrink Chuck, 311.0018.322, 5.984 in. L (Discontinued)

  • Mfr # 311.0018.322
  • Zoro # G9203731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311.0018.322
Zoro #
G9203731
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK63
Hole Dia.
5.00mm
Shank Dia.
5mm
Nose Dia.
12.00mm
Overall Length
152.00mm

Details

Item
Shrink Fit Tool Holder
Projection
120.00 mm
For Use With
Cutting Tools
Coolant Fed
Coolant Through
List Number
311.0018
Standards
DIN 69882-8

Description

Shrink Fit Tool Holder, Hole Dia. 5.00mm, Taper Size HSK63, Shank Dia. 5mm, Projection 120.00 mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.