This item is Discontinued.

Kelch Shrink Chuck, 311.0036.292, 7.440 in. L 311.0036.292

Shrink Chuck, 311.0036.292, 7.440 in. L (Discontinued)

  • Mfr # 311.0036.292
  • Zoro # G9204185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311.0036.292
Zoro #
G9204185
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Hole Dia.
16.00mm
Shank Dia.
16mm
Nose Dia.
27.00mm
Tool Depth
50.00mm
Overall Length
189.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
40.00mm
Coolant Fed
Coolant Through
List Number
311.0036
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size SK40, Shank Dia. 16mm, Projection 40.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.