This item is Discontinued.

Kelch Shrink Chuck, 311.0113.265, 5.748 in. L 311.0113.265

Shrink Chuck, 311.0113.265, 5.748 in. L (Discontinued)

  • Mfr # 311.0113.265
  • Zoro # G9205201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311.0113.265
Zoro #
G9205201
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Hole Dia.
4.00mm
Shank Dia.
4mm
Nose Dia.
12.00mm
Overall Length
146.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
80.00 mm
Coolant Fed
Coolant Through
List Number
311.0113
Standards
JIS B 6339, MAS 403 BT

Description

Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size SK40, Shank Dia. 4mm, Projection 80.00 mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.