This item is Discontinued.

Kelch Tool Holder, 571.0003.292, 4.448 in. L 571.0003.292

Tool Holder, 571.0003.292, 4.448 in. L (Discontinued)

  • Mfr # 571.0003.292
  • Zoro # G9214931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571.0003.292
Zoro #
G9214931
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 12
Hole Dia.
M12 Thread
Taper Size
SK40
Overall Length
113.00mm
Nose Dia.
20.80mm
Tool Depth
25.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
40.00mm
Standards
DIN 69871
List Number
571.0003

Description

Shrink Fit Tool Holder, Hole Dia. M12 Thread, Taper Size SK40, Shank Dia. M 12, Projection 40.00mm, Nose Dia. 20.80mm, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.