This item is Discontinued.

Kelch Tool Holder, 571.0004.322, 3.267 in. L 571.0004.322

Tool Holder, 571.0004.322, 3.267 in. L (Discontinued)

  • Mfr # 571.0004.322
  • Zoro # G9215017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571.0004.322
Zoro #
G9215017
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 16
Taper Size
HSK63
Hole Dia.
M16 Thread
Overall Length
83.00mm
Nose Dia.
28.80mm
Tool Depth
25.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Standards
ISO 12164-1
Projection
63.00mm
Coolant Fed
Coolant Through
List Number
571.0004

Description

Shrink Fit Tool Holder, Hole Dia. M16 Thread, Taper Size HSK63, Shank Dia. M 16, Projection 63.00mm, Nose Dia. 28.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.