This item is Discontinued.

Kelch Tool Holder, 571.0011.225, 7.440 in. L 571.0011.225

Tool Holder, 571.0011.225, 7.440 in. L (Discontinued)

  • Mfr # 571.0011.225
  • Zoro # G9215044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571.0011.225
Zoro #
G9215044
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 8
Hole Dia.
M8 Thread
Taper Size
SK50
Overall Length
189.00mm
Nose Dia.
13.00mm
Tool Depth
50.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
50.00mm
Standards
JIS B 6339, MAS 403 BT
List Number
571.0011

Description

Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size SK50, Shank Dia. M 8, Projection 50.00mm, Nose Dia. 13.00mm, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.