This item is Discontinued.

Kelch Tool Holder, 571.0021.362, 4.527 in. L 571.0021.362

Tool Holder, 571.0021.362, 4.527 in. L (Discontinued)

  • Mfr # 571.0021.362
  • Zoro # G9215367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571.0021.362
Zoro #
G9215367
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 8
Taper Size
HSK40
Hole Dia.
M8 Thread
Overall Length
115.00mm
Nose Dia.
12.80mm
Tool Depth
75.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Standards
DIN 69893
Projection
40.00mm
List Number
571.0021
Coolant Fed
Coolant Through

Description

Shrink Fit Tool Holder, Hole Dia. M8 Thread, Taper Size HSK40, Shank Dia. M 8, Projection 40.00mm, Nose Dia. 12.80mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.