This item is Discontinued.

Kelch Tool Holder, 571.0043.265, 9.566 in. L 571.0043.265

Tool Holder, 571.0043.265, 9.566 in. L (Discontinued)

  • Mfr # 571.0043.265
  • Zoro # G9215875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571.0043.265
Zoro #
G9215875
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
M 12
Hole Dia.
M12 Thread
Taper Size
SK40
Overall Length
243.00mm
Nose Dia.
21.00mm
Tool Depth
150.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Standards
JIS B 6339, MAS 403 BT
Projection
40.00mm
List Number
571.0043

Description

Shrink Fit Tool Holder, Hole Dia. M12 Thread, Taper Size SK40, Shank Dia. M 12, Projection 40.00mm, Nose Dia. 21.00mm, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.