Zoro Homepage

Tool Holder, 586.0003.384, 5.039 in. L

  • Mfr # 586.0003.384

  • Zoro # G9217232


product price: $622.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Taper Size
PSK63
Shank
PSK 63
Number of Inserts Required
0
Style
PSK 63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586.0003.384
Zoro #
G9217232
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
PSK63
Shank Length
53.00mm
Overall Length
128.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Head Length
90.00mm

Details

Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Shank
PSK 63
Number of Inserts Required
0
Style
PSK 63
Type
Axial Single
Shank Shape
Square
Standards
ISO 26623-1
Cutting Direction
Left Hand
Cutting Application
Turning
Coolant Fed
Coolant Through
Compatible Hardware
Clamping Screws
ISO Number
586.0003.384

Description

Indexable Thread Turning Tool Holder, Axial Single, PSK 63, Cutting Direction Left Hand, Shank PSK 63, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 128.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.