Tool Holder, 586.0503.383, 4.330 in. L
Mfr # 586.0503.383
Zoro # G9217677
product price: $564.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Tools
Taper Size
PSK50
Shank
PSK 50
Number of Inserts Required
0
Type
Axial Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586.0503.383
Zoro #
G9217677
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
PSK50
Overall Length
110.00mm
Shank Length
53.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Head Length
80.00mm
Details
Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Shank
PSK 50
Number of Inserts Required
0
Type
Axial Single
Style
PSK 50
Cutting Direction
Right Hand
Shank Shape
Square
Standards
ISO 26623-1
Coolant Fed
Coolant Through
Cutting Application
Turning
Compatible Hardware
Clamping Screws
ISO Number
586.0503.383
Description
Indexable Thread Turning Tool Holder, Axial Single, PSK 50, Cutting Direction Right Hand, Shank PSK 50, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.