Zoro Homepage

Tool Holder, 586.0504.383, 4.724 in. L

  • Mfr # 586.0504.383

  • Zoro # G9217704


product price: $566.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Taper Size
PSK50
Type
Axial Single
Shank
PSK 50
Number of Inserts Required
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586.0504.383
Zoro #
G9217704
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
PSK50
Overall Length
120.00mm
Shank Length
64.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Head Length
90.00mm

Details

Item
Indexable Thread Turning Tool Holder
For Use With
Cutting Tools
Type
Axial Single
Shank
PSK 50
Number of Inserts Required
0
Style
PSK 50
Cutting Direction
Right Hand
Standards
ISO 26623-1
Shank Shape
Square
Cutting Application
Turning
Coolant Fed
Coolant Through
ISO Number
586.0504.383
Compatible Hardware
Clamping Screws

Description

Indexable Thread Turning Tool Holder, Axial Single, PSK 50, Cutting Direction Right Hand, Shank PSK 50, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 120.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.