Zoro Homepage

Turning Tool Holder, 581.0112.382, PSK 40

  • Mfr # 581.0112.382

  • Zoro # G9216742


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Style
DCLNL-27050-12
Clamp
581.001
Rake
CNMG 120408
Type
PSK 40
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0112.382
Zoro #
G9216742
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
74.00mm

Details

Style
DCLNL-27050-12
Clamp
581.001
Rake
CNMG 120408
Type
PSK 40
For Use With
Cutting Tools
Item
Indexable Cutting Head Unit
Torx Wrench
T-20
Series
581
Insert Shape
80 Degrees Diamond
Includes
Base Plate, Clamping Unit
Standards
ISO 26623-1
Cutting Direction
Left Hand
Insert Style
CNMG
Insert Holding Type
Top and Hole Clamping
Compatible Hardware
Mfr. No. 581.001 Clamp with M5 Thread
Cutting Application
Turning
Hardware Included
Yes
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, Left Hand, Compatible Hardware Mfr. No. 581.001 Clamp with M5 Thread, Coolant Fed Coolant Through, Cutting Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.