Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0411.384, PSK 63

  • Mfr # 581.0411.384

  • Zoro # G9216855


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Torx Wrench
T-15
Style
SDJCR-45065-11
Clamp Screw
581.103
Type
PSK 63
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0411.384
Zoro #
G9216855
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103.00mm
Shank Width
45mm
Head Length
65.00mm
Insert Cutting Edge Length
11.00mm
Insert Size
11T308
Shank Height
65mm

Details

Torx Wrench
T-15
Style
SDJCR-45065-11
Clamp Screw
581.103
Type
PSK 63
For Use With
Cutting Tools
Rake
DCMT 11T308
Item
Indexable Cutting Head Unit
Cutting Direction
Right Hand
Standards
ISO 26623-1
Insert Shape
55 Degrees Diamond
Includes
Base Plate, Clamping Unit
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Cutting Application
Turning
Coolant Fed
Coolant Through
Insert Style
DCMT
Approach Angle
93 Degrees
Mounting Style
Screw Clamp

Description

Indexable Cutting Head Unit, Insert Style DCMT, Overall Length 103.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.