Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, 581.0608.383, PSK 50

  • Mfr # 581.0608.383

  • Zoro # G9216907


product price: $382.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Rake
WNMG 080408
Type
PSK 50
Torx Wrench
T-20
Style
DWLNR-35060-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581.0608.383
Zoro #
G9216907
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Width
35mm
Insert Size
080408
Head Length
60.00mm
Shank Height
60mm
Insert Cutting Edge Length
8.00mm

Details

Item
Indexable Cutting Head Unit
For Use With
Cutting Tools
Rake
WNMG 080408
Type
PSK 50
Torx Wrench
T-20
Style
DWLNR-35060-08
Clamp
581.001
Includes
Base Plate, Clamping Unit
Cutting Direction
Right Hand
Insert Shape
Trigon
Standards
ISO 26623-1
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Insert Style
WNMG
Cutting Application
Turning
Insert Holding Type
Top and Hole Clamping
Approach Angle
95 Degrees
Insert Inscribed Circle
1/2 in
Mounting Style
Rigid Clamp

Description

Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.