Standard Clevis Pin, 2 Dia, 1 PK

  • Mfr # 035-202

  • Zoro # G7825028


product price:  $49.29
/ea

Key Features

System of Measurement
Inch
Pin Diameter
2 in
Shank Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035-202
Zoro #
G7825028
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Diameter
2 in
Shank Length
8 in

Details

Item
Standard Clevis Pin
System of Measurement
Inch

Description

Clevis Pins,1 In.Dia X 7 In. Clevis Pin Harde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.