Zoro Homepage

Washers, Flat Washer I"Id X 1-1/2"Od X 3

  • Mfr # 091-096

  • Zoro # G7990438


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

For Screw Size
3"
Outside Diameter
1-1/2 in
System of Measurement
Inch
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091-096
Zoro #
G7990438
UPC #
-
Country of Origin
Mexico

Dimensions

For Screw Size
3"
Outside Diameter
1-1/2 in
Inside Diameter
1 in

Details

Item
Flat Washer
System of Measurement
Inch

Description

Washers,Flat Washer I In.Id X 1-1/2 In.Od X 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.