This item is Discontinued.

Kelloggs MVP Singles Variety Pack, 28.1 oz, PK28 2410011461

MVP Singles Variety Pack, 28.1 oz, PK28 (Discontinued)

  • Mfr # 2410011461
  • Zoro # G4527351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410011461
Zoro #
G4527351
UPC #
24100114610
Country of Origin
United States

Dimensions

Size
1 oz; 1.02 oz; 1.3 oz; 0.78 oz

Details

Flavor
Cheez-it Original; Cheez-it White Cheddar; Pringles Original; Rice Krispies Treats
Snack Food Type
Snack
Capacity
1 oz; 1.02 oz; 1.3 oz, 0.78 oz
Features
Contains Dairy
Includes
(8) 1 oz Cheez-it Original Baked Snack Crackers; (6) 1.02 oz Cheez-it White Cheddar Baked Snack Crackers; (6) 1.3 oz Pringles Original Potato Crisps; (8) 0.78 oz Kellogg's Rice Krispies Treats Original Crispy Marshmallow Square Bars
Weight
1.75 lbs
Packing Type
Bag; Canister; Bar

Description

Whether you're craving something sweet or something salty, this variety pack has the perfect snack to satisfy your craving—from sweet marshmallow goodness to crispy, cheesy crackers. Stock your pantry with the convenient Mega Variety Pack that features all your favorite snacks in one place. This fun pack makes a wonderful addition to classrooms, office spaces, daycares and more. These individually wrapped snack portions are also great to add to goodie bags, gift baskets, or care packages. Grab a snack for the office, pack a snack for school, bring them in the car, or share a snack with friends—however you eat them, you'll love the delicious taste of every snack. Pack includes eight 1 oz Cheez-it Original Baked Snack Crackers, six 1.02 oz Cheez-it White Cheddar Baked Snack Crackers, six 1.3 oz Pringles Original Potato Crisps and eight 0.78 oz Kellogs's Rice Krispies Treats Original Crispy Marshmellow Square Bars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.