Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB102-J-J-HDG

  • Zoro # G615504556


product price: $33.19
/ea

Key Features

Working Load Limit
800 lb
Thread Size
5/16"-18
Lifting Capability
Not for Lifting
Retracted Length
10 1/4 in
Clevis Inside Width
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB102-J-J-HDG
Zoro #
G615504556
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Retracted Length
10 1/4 in
Clevis Inside Width
15/32 in
Thread Diameter
5/16 in
Take Up Length
4 1/2 in
Compatible Rope Diameter
5/16 in
Extended Length
14 3/4 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
800 lb
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Thread Type
UNC
Finish
Galvanized
Fitting Types Included
Clevis
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.