Shop MYTEE PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 3/8in - 1/2in Hi-Viz Green Quick Ratchet Chain Binder w/ 4 3/8in X 20ft G70 Chain
- Mfr # CBRSFH38x4-CH3820x4-KIT
- Zoro # G416493530
product price:Â
$
490.49
/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRSFH38x4-CH3820x4-KIT
- Zoro #
- G416493530
- UPC #
- 199145013560
- Country of Origin
- China
- Color
- Red
Description
Kit Includes:- 4 Pcs 3/8 in - 1/2 in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 12,000 lbs Compatible Chain Size: 3/8 in - 1/2 in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6 in Folded Handle Length: 9-1/2 in Overall Handle Length: 13-7/8 in Working Load Limit: 12,000 lbs Breaking Strength: 48,000 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA and DOT Requirements 4 Pcs 3/8 in X 20ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transport chain with grab hooks on each end. Size: 3/8 in x 20ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs. These chains are not recommended for overhead lifting. Note: Ratings are governed by the National Association of Chain Manufacturers NACM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.