Clevis and Clevis Turnbuckle, Galvanized
Mfr # TB105-J-J-HDG
Zoro # G515504724
product price: $38.59
/eaKey Features
Working Load Limit
2,200 lb
Clevis Inside Width
5/8 in
Turnbuckle Type
Clevis and Clevis Turnbuckle
Retracted Length
12 3/8 in
Fitting Types Included
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-J-J-HDG
Zoro #
G515504724
UPC #
-
Country of Origin
United States
Dimensions
Clevis Inside Width
5/8 in
Retracted Length
12 3/8 in
Extended Length
18 3/8 in
Take Up Length
6 in
Thread Size
1/2"-13
Thread Diameter
1/2 in
Compatible Rope Diameter
1/2 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
2,200 lb
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Types Included
Clevis
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.