Clevis and Clevis Turnbuckle, Galvanized
Mfr # TB107-9-J-J-HDG
Zoro # G115505558
product price: $67.29
/eaKey Features
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Clevis Inside Width
13/16 in
Extended Length
27 7/8 in
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-9-J-J-HDG
Zoro #
G115505558
UPC #
-
Country of Origin
United States
Dimensions
Clevis Inside Width
13/16 in
Extended Length
27 7/8 in
Retracted Length
18 7/8 in
Thread Size
5/8"-11
Compatible Rope Diameter
5/8 in
Take Up Length
9 in
Thread Diameter
5/8 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
3,500 lb
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Fitting Types Included
Clevis
Turnbuckle Type
Clevis and Clevis Turnbuckle
Thread Type
UNC
Finish
Galvanized
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.