Zoro Homepage

Clevis and Clevis Turnbuckle, Galvanized

  • Mfr # TB110-J-J-HDG

  • Zoro # G215506004


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Fitting Types Included
Clevis
Compatible Rope Diameter
1 in
Body Material
Carbon Steel
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-J-HDG
Zoro #
G215506004
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 in
Thread Size
1"-8
Extended Length
26 1/4 in
Retracted Length
20 1/4 in
Thread Diameter
1 in
Take Up Length
6 in
Clevis Inside Width
1 15/16 in

Details

Item
Clevis and Clevis Turnbuckle
Working Load Limit
10,000 lb
Fitting Types Included
Clevis
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Turnbuckle Type
Clevis and Clevis Turnbuckle
Finish
Galvanized
Fitting Material
Carbon Steel
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.