Clevis and Clevis Turnbuckle, Plain
Mfr # TB102-J-J
Zoro # G515504564
product price: $25.99
/eaKey Features
Working Load Limit
800 lb
Thread Type
UNC
Compatible Rope Diameter
5/16 in
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB102-J-J
Zoro #
G515504564
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
5/16 in
Take Up Length
4 1/2 in
Retracted Length
10 1/4 in
Clevis Inside Width
15/32 in
Thread Diameter
5/16 in
Thread Size
5/16"-18
Extended Length
14 3/4 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
800 lb
Thread Type
UNC
Lifting Capability
Not for Lifting
Fitting Types Included
Clevis
Finish
Plain
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Clevis Turnbuckle
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.