Clevis and Clevis Turnbuckle, Plain
Mfr # TB107-J-J-J
Zoro # G415505401
product price: $65.19
/eaKey Features
Working Load Limit
3,500 lb
Compatible Rope Diameter
5/8 in
Take Up Length
12 in
Fitting Types Included
Clevis
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-J-J-J
Zoro #
G415505401
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
5/8 in
Take Up Length
12 in
Extended Length
33 7/8 in
Thread Size
5/8"-11
Retracted Length
21 7/8 in
Clevis Inside Width
13/16 in
Thread Diameter
5/8 in
Details
Item
Clevis and Clevis Turnbuckle
Working Load Limit
3,500 lb
Fitting Types Included
Clevis
Finish
Plain
Thread Type
UNC
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Turnbuckle Type
Clevis and Clevis Turnbuckle
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.