Clevis End Fitting, 10,000 lb Cap., Plain
Mfr # TBJ-10-J-LH
Zoro # G515508630
product price: $46.99
/eaKey Features
Material
Carbon Steel
Working Load Limit
10,000 lb
Compatible Rope Diameter
1 in
Thread Direction
Left Hand
Product Type
Clevis End Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBJ-10-J-LH
Zoro #
G515508630
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
1 in
Thread Size
1"-8
Overall Length
12 7/8 in
Clevis Inside Width
1 5/16 in
Thread Diameter
1 in
Details
Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
10,000 lb
Thread Direction
Left Hand
Product Type
Clevis End Fitting
Finish
Plain
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.