Clevis End Fitting, 3,500 lb Cap., Plain
Mfr # TBJ-07-9-RH
Zoro # G215508220
product price: $20.89
/eaKey Features
Material
Carbon Steel
Working Load Limit
3,500 lb
Finish
Plain
Compatible Rope Diameter
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBJ-07-9-RH
Zoro #
G215508220
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
5/8 in
Overall Length
9 1/2 in
Clevis Inside Width
13/16 in
Thread Diameter
5/8 in
Thread Size
5/8"-11
Details
Item
Clevis End Fitting
Material
Carbon Steel
Working Load Limit
3,500 lb
Finish
Plain
Thread Direction
Right Hand
Lifting Capability
Not for Lifting
Product Type
Clevis End Fitting
Thread Type
UNC
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.