Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye and Eye Turnbuckle, Galvanized

  • Mfr # TB110-E-E-HDG

  • Zoro # G815506077


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
8,500 lb
Compatible Rope Diameter
1 in
Take Up Length
6 in
Thread Size
1"-8
Eye Inside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-E-E-HDG
Zoro #
G815506077
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 in
Take Up Length
6 in
Thread Size
1"-8
Eye Inside Diameter
2 in
Extended Length
25 in
Retracted Length
19 in
Thread Diameter
1 in

Details

Item
Eye and Eye Turnbuckle
Working Load Limit
8,500 lb
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Fitting Types Included
Eye
Body Material
Carbon Steel
Turnbuckle Type
Eye and Eye Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.