Eye and Eye Turnbuckle, Plain
Mfr # TB101-4-E-E
Zoro # G515504199
product price: $23.49
/eaKey Features
Working Load Limit
500 lb
Thread Diameter
1/4 in
Thread Size
1/4"-20
Fitting Types Included
Eye
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB101-4-E-E
Zoro #
G515504199
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1/4 in
Thread Size
1/4"-20
Extended Length
14 in
Eye Inside Diameter
1/2 in
Retracted Length
10 in
Take Up Length
4 in
Compatible Rope Diameter
1/4 in
Details
Item
Eye and Eye Turnbuckle
Working Load Limit
500 lb
Fitting Types Included
Eye
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC
Turnbuckle Type
Eye and Eye Turnbuckle
Finish
Plain
Body Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.