Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye and Eye Turnbuckle, Plain

  • Mfr # TB105-E-E

  • Zoro # G615504808


product price: $22.49
/ea

Key Features

Working Load Limit
1,800 lb
Lifting Capability
Not for Lifting
Fitting Types Included
Eye
Finish
Plain
Compatible Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-E-E
Zoro #
G615504808
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1/2 in
Extended Length
19 1/8 in
Retracted Length
13 1/8 in
Eye Inside Diameter
1 in
Take Up Length
6 in
Thread Size
1/2"-13
Thread Diameter
1/2 in

Details

Item
Eye and Eye Turnbuckle
Working Load Limit
1,800 lb
Lifting Capability
Not for Lifting
Fitting Types Included
Eye
Finish
Plain
Fitting Material
Carbon Steel
Thread Type
UNC
Body Material
Carbon Steel
Turnbuckle Type
Eye and Eye Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.