This item is Discontinued.

Ken Forging Eye Bolt 1/2"-13, 3 in Shank, Steel, Plain K3005-3

Eye Bolt 1/2"-13, 3 in Shank, Steel, Plain (Discontinued)

  • Mfr # K3005-3
  • Zoro # G504921587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K3005-3
Zoro #
G504921587
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
3 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain
Eyebolt Type
Plain Pattern
Type
Plain Pattern

Description

Ken forging k3005-3 - carbon eyebolt - plain pattern - 1/2-13 - 3" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.