Eye Bolt 1/2"-20, 1-1/2 in Shank, 1.1875 in ID, Steel

  • Mfr # K2005-UNF

  • Zoro # G204921627


product price:  $31.99
/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-20
Shank Length
1-1/2 in
Eye Inside Diameter
1.1875 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2005-UNF
Zoro #
G204921627
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Shank Length
1-1/2 in
Eye Inside Diameter
1.1875 in
Eye Outside Diameter
2.06 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Eyebolt Type
Plain Pattern
Type
Plain Pattern

Description

Ken forging k2005-unf - carbon eyebolt - plain pattern - 1/2-20 - 1-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products