Eye Bolt 1/4"-20, 1 in Shank, 3/4 in ID, Carbon Steel, Plain
- Mfr # K2001
- Zoro # G004921650
product price:Â
$
10.29
/ea
Sold in multiples of 3 for
$30.87
Key Features
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2001
- Zoro #
- G004921650
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Plain
- Eyebolt Type
- Plain Pattern
- Type
- Plain Pattern
Dimensions
- Thread Size
- 1/4"-20
- Shank Length
- 1 in
- Eye Inside Diameter
- 3/4 in
- Eye Outside Diameter
- 1.18 in
Description
Ken forging k2001 - carbon eyebolt - plain pattern - 1/4-20 - 1" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.