Shop KEN FORGING

Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain

  • Mfr # K2032-316SS
  • Zoro # G4431707

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
2-3/16 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2032-316SS
Zoro #
G4431707
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
15,000 lb
Application
Lifting
Min. Tensile Strength
75,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
Nut Not Included
Tensile Strength
75,000 psi
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.15
Pack Size
Small Pack
Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8M
Material Grade/Class
316
Eye Closure
Closed
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8M
Drive Type
No Drive
Working Load Limit - Force
15,000 lbf
Thread Style
Fully Threaded
Shell Material
Stainless Steel

Dimensions

Thread Size
1-1/4"-7
Shank Length
3 in
Eye Inside Diameter
2-3/16 in
Overall Length
8-29/64 in
Thread Length
3"
Screw Size
1 in
Shoulder Length
17/32 in
Shoulder Diameter
1-15/16 in
Shank Diameter
1-1/4 in
Eye Outside Diameter
4 3/16 in
Eye Outside Dia.
4 7/16 in
Dia./Thread Size
1-1/4"-7
Shank Dia.
1 1/4 in
Eye Inside Dia.
2 3/16 in
Shoulder Dia.
1.88 in to 2.00 in
Wire Rope Length
8 29/64 in
Length
8 29/64 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/4 In.-7, Thread Length 3 in, Shank Dia. 1 1/4 in, Shank Length 3 in, Shoulder Dia. 1.88 in to 2.00 in, Shoulder Length 17/32 in, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 8 29/64 in, Min. Tensile Strength 75,000 psi, Working Load Limit 15,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.