Eye Bolt With Shoulder, 1-3/4"-5, 3-3/4 in Shank, 2-7/8 in ID, Steel, Zinc Plated
Mfr # K2035-ZN
Zoro # G4427455
product price:Â $91.85
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-3/4"-5
Shank Length
3-3/4 in
Eye Inside Diameter
2-7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2035-ZN
Zoro #
G4427455
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-3/4"-5
Shank Length
3-3/4 in
Eye Inside Diameter
2-7/8 in
Overall Length
11-1/8 in
Thread Length
3-3/4"
Screw Size
1 in
Shoulder Length
9/16 in
Eye Outside Diameter
6 1/16 in
Shoulder Diameter
2-3/16 in
Shank Diameter
1-3/4 in
Dia./Thread Size
1-3/4"-5
Eye Outside Dia.
6 1/16 in
Eye Inside Dia.
2 7/8 in
Shoulder Dia.
2.50 in to 2.62 in
Shank Dia.
1 3/4 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 1-3/4 In.-5, Thread Length 3 3/4 in, Shank Dia. 1 3/4 in, Shank Length 3 3/4 in, Shoulder Dia. 2.50 in to 2.62 in, Shoulder Length 9/16 in, Eye Inside Dia. 2 7/8 in, Eye Outside Dia. 6 1/16 in, Overall Length 11 1/8 in, Min. Tensile Strength 65,000 psi, Working Load Limit 28,000 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.