Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Galvanized

  • Mfr # K2027-4-HDG

  • Zoro # G504921648


product price:  $86.55
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
4 in
Eye Inside Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2027-4-HDG
Zoro #
G504921648
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
4 in
Eye Inside Diameter
1-3/8 in
Eye Outside Diameter
2-1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Ken forging k2027-4-hdg - carbon eyebolt - shoulder pattern - 5/8-11 - 4" shank drop forged carbon steel. Astm a489 fully threaded: unc-2a before galvanizing. Mating part must be oversized in accordance with astm a 563. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.