Zoro Homepage

Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain

  • Mfr # M52

  • Zoro # G3330433


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
101.6 mm
Eye Inside Diameter
82 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M52
Zoro #
G3330433
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M52-5.00
Shank Length
101.6 mm
Eye Inside Diameter
82 mm
Overall Length
310.4 mm
Thread Length
101.6 mm
Screw Size
M52
Shoulder Length
17.4 mm
Eye Outside Diameter
175 mm
Shoulder Diameter
74.68 mm
Shank Diameter
52 mm
Dia./Thread Size
M52-5.00
Eye Outside Dia.
174.6 mm
Shank Dia.
52 mm
Eye Inside Dia.
82 mm
Shoulder Dia.
73.15 to 76.20mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
16,400 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Pack Size
Small Pack
Globally Sourced
Made in USA*
Thread Type
Coarse
Includes Nut
No
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive
Material Quality Standards
ASTM A489
Thread Style
Fully Threaded
Working Load Limit - Force
17,300 kgf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M52x5.00, Thread Length 101.6 mm, Shank Dia. 52 mm, Shank Length 101.6 mm, Shoulder Dia. 73.15 to 76.20mm, Shoulder Length 17.4 mm, Eye Inside Dia. 82 mm, Eye Outside Dia. 174.6 mm, Overall Length 310.4 mm, Length from Ream Center -, Working Load Limit 17,300 kg, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.