Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Without Shoulder, 1-1/4"-7, 6 in Shank, 2-3/16 in ID, Steel, Plain

  • Mfr # N2012-SS-6

  • Zoro # G2635796


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1-1/4"-7
Shank Length
6 in
Eye Inside Diameter
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2012-SS-6
Zoro #
G2635796
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Shank Length
6 in
Eye Inside Diameter
2-3/16 in
Overall Length
10-13/32 in
Thread Length
3"
Screw Size
1 in
Eye Outside Diameter
4 3/16 in
Shank Diameter
1-1/4 in
Eye Outside Dia.
4 7/16 in
Dia./Thread Size
1-1/4"-7
Eye Inside Dia.
2 3/16 in
Shank Dia.
1 1/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
13,500 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Pack Size
Small Pack
Includes Nut
Yes
Standards
ASME B18.15
Eye Closure
Closed
Thread Type
Coarse
Material Quality Standard
ASTM A193-B8
Material Grade/Class
18-8
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Working Load Limit - Force
13,500 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/4-7, Thread Length 3 in, Shank Dia. 1 1/4 in, Shank Length 6 in, Shoulder Length -, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 10 13/32 in, Length from Ream Center -, Working Load Limit 13,500 lb, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.