Eye End Fitting, 1,800 lb Cap., Plain
Mfr # TBE-05-RH
Zoro # G115508481
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Material
Carbon Steel
Working Load Limit
1,800 lb
Thread Size
1/2"-13
Thread Type
UNC
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBE-05-RH
Zoro #
G115508481
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Eye Inside Diameter
1 in
Overall Length
6 5/8 in
Details
Item
Eye End Fitting
Material
Carbon Steel
Working Load Limit
1,800 lb
Thread Type
UNC
Finish
Plain
Product Type
Eye End Fitting
Lifting Capability
Not for Lifting
Thread Direction
Right Hand
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.