Zoro Homepage

Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Galvanized

  • Mfr # K2010-HDG

  • Zoro # G4431165


product price: $22.79
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1"-8
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2010-HDG
Zoro #
G4431165
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
Overall Length
6-5/16 in
Thread Length
2-1/2"
Screw Size
1 in
Eye Outside Diameter
3 9/16 in
Shank Diameter
1 in
Eye Outside Dia.
3 9/16 in
Dia./Thread Size
1"-8
Shank Dia.
1 in
Eye Inside Dia.
1 13/16 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
9,000 lb
Application
Lifting
Min. Tensile Strength
65,000 psi
Eyebolt Type
Lift without Shoulder
Type
Lift without Shoulder
Tensile Strength
65,000 psi
Thread Type
Coarse
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A489
Includes Nut
No
Eye Closure
Closed
Dimensional Standards
ASME B18.15
Pack Size
Small Pack
Standards
ASME B18.15
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
9,000 lbf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1 In.-8, Thread Length 2 1/2 in, Shank Dia. 1 in, Shank Length 2 1/2 in, Eye Inside Dia. 1 13/16 in, Eye Outside Dia. 3 9/16 in, Overall Length 6 5/16 in, Min. Tensile Strength 65,000 psi, Working Load Limit 9,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products