Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated
Mfr # K2008-B-ZN
Zoro # G2433487
product price: $23.89
/eaKey Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
2-1/2 in
Eye Inside Diameter
1-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2008-B-ZN
Zoro #
G2433487
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Shank Length
2-1/2 in
Eye Inside Diameter
1-1/2 in
Overall Length
5-3/16 in
Thread Length
2-1/2"
Screw Size
3/4 in
Shank Diameter
3/4 in
Eye Outside Diameter
2 13/16 in
Dia./Thread Size
3/4"-10
Eye Outside Dia.
2 13/16 in
Eye Inside Dia.
1 1/2 in
Shank Dia.
3/4 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 3/4 In.-10, Thread Length 2 1/2 in, Shank Dia. 3/4 in, Shank Length 2 1/2 in, Shoulder Length -, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 5 3/16 in, Length from Ream Center -, Working Load Limit 5,000 lb, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.