SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 3/4In, 1-1/2In, Blank w/o Shoulder

KEN FORGING| Zoro #: G1705873| Mfr #: K2008-BLANK

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 4.88"Eyebolt Type: Blank without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705873 Mfr #: K2008-BLANK
Includes: -Overall Length: 4.88"
Eyebolt Type: Blank without ShoulderThread Length: 3"
Thread Size: BlankEye Outside Dia.: 2-13/16"
Shoulder Length: -Shank Length: 2"
Shank Dia.: 3/4"System of Measurement: Inch
Length from Ream Center: -Finish: Plain
Eye Inside Dia.: 1-1/2"Item: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain, Thread Size Blank, Thread Length 3 In., Shank Dia. 3/4 In., Shank Length 2 In., Shoulder Length -, Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 4.88 In., Length from Ream Center -, Includes -

Reviews