Shop KEN FORGING

Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Galvanized

  • Mfr # K2023-A-HDG

  • Zoro # G4430982


product price:  $7.99
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
3/4 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2023-A-HDG
Zoro #
G4430982
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
3/4 in
Eye Inside Diameter
1 in
Overall Length
2-27/32 in
Thread Length
3/4"
Screw Size
3/8 in
Shoulder Length
5/32 in
Shoulder Diameter
21/32 in
Eye Outside Diameter
1 21/32 in
Shank Diameter
3/8 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Shoulder Dia.
0.62 in to 0.69 in
Eye Inside Dia.
1 in
Shank Dia.
3/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
1,300 lb
Application
Lifting
Min. Tensile Strength
65,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Tensile Strength
65,000 psi
Eye Closure
Closed
Includes Nut
Nut Not Included
Pack Size
Small Pack
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
1,300 lbf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 3/4 in, Shank Dia. 3/8 in, Shank Length 3/4 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 2 27/32 in, Min. Tensile Strength 65,000 psi, Working Load Limit 1,300 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.