Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain

  • Mfr # K2027-3

  • Zoro # G2310147

CAD Available

product price:  $17.29
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
3 in
Eye Inside Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2027-3
Zoro #
G2310147
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
3 in
Eye Inside Diameter
1-3/8 in
Overall Length
5-13/16 in
Thread Length
3"
Screw Size
5/8 in
Shoulder Length
9/32 in
Eye Outside Diameter
2 1/2 in
Shoulder Diameter
1-1/32 in
Shank Diameter
5/8 in
Eye Outside Dia.
2 1/2 in
Dia./Thread Size
5/8"-11
Eye Inside Dia.
1 3/8 in
Shank Dia.
5/8 in
Shoulder Dia.
1.00 in to 1.06 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
4,000 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standard
ASTM A489
Includes Nut
Nut Not Included
Eye Closure
Closed
Globally Sourced
Made in USA*
Standards
ASME B18.15
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Thread Style
Fully Threaded
Working Load Limit - Force
4,000 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 3 in, Shank Dia. 5/8 in, Shank Length 3 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 5 13/16 in, Length from Ream Center -, Working Load Limit 4,000 lb, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.