CAD
Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain
- Mfr # M18
- Zoro # G0624434
CAD Available
product price:Â
$
15.85
/ea
Key Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M18-2.50
Shank Length
51 mm
Eye Inside Diameter
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M18
- Zoro #
- G0624434
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 2,140 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Globally Sourced
- Made in USA*
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Eye Closure
- Closed
- Includes Nut
- Nut Not Included
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Material Quality Standards
- ASTM A489
- Thread Style
- Fully Threaded
- Working Load Limit - Force
- 2,140 kgf
- Material Grade/Class
- C1030/C1035
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M18-2.50
- Shank Length
- 51 mm
- Eye Inside Diameter
- 38 mm
- Overall Length
- 139.7 mm
- Thread Length
- 51 mm
- Screw Size
- M18
- Shoulder Length
- 6.35 to 7.87mm
- Shank Diameter
- 18 mm
- Eye Outside Diameter
- 72 mm
- Shoulder Diameter
- 28.45 to 31.75mm
- Eye Outside Dia.
- 71.5 mm
- Dia./Thread Size
- M18-2.50
- Shank Dia.
- 18 mm
- Eye Inside Dia.
- 38 mm
- Shoulder Dia.
- 28.45 to 31.75mm
- Wire Rope Length
- 139.7 mm
- Length
- 139.7 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M18x2.50, Thread Length 51 mm, Shank Dia. 18 mm, Shank Length 51 mm, Shoulder Dia. 28.45 to 31.75mm, Shoulder Length 6.35 to 7.87mm, Eye Inside Dia. 38 mm, Eye Outside Dia. 71.5 mm, Overall Length 139.7 mm, Length from Ream Center -, Working Load Limit 2,140 kg, Includes -
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.