Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1.1875 in ID, Carbon Steel, Zinc Plated

  • Mfr # K2025-A-ZN

  • Zoro # G004921612


product price:  $31.75
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1 in
Eye Inside Diameter
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2025-A-ZN
Zoro #
G004921612
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
1 in
Eye Inside Diameter
1.1875 in
Eye Outside Diameter
2.06 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Ken forging k2025-a-zn - carbon eyebolt - shoulder pattern - 1/2-13 - 1" shank drop forged carbon steel. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.