Shop KEN FORGING

Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg

  • Mfr # 3C-MACH

  • Zoro # G4426676

CAD Available

product price:  $11.69
/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
1035
Finish
Black Oxide
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3C-MACH
Zoro #
G4426676
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
5 in
Thread Length
5 in
Thread Size
3/8"-16
Length
5 in
Shank Dia.
3/8 in
Dia./Thread Size
3/8"-16
Boss Diameter
13/16 in
Boss Thickness
3/8 in
Overall Length
5 in
Shank Diameter
3/8 in
Screw Size
3/8 in

Details

CAD Available
Yes
Item
Rod End
Material
Steel
Material Grade/Class
1035
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread
3/8-16
Hole I.D.
3/8 in
Type
Fixed Rod End
System of Measurement
Inch
Rod End Standards
ASTM A521, Class CA
Material Quality Standard
ASTM A521, Class CA
Globally Sourced
Made in USA*
Thread Direction
Right Hand
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A521, Class CA
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 5 in, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 5 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 5 in, Screw Size 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products