Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod End, Stainless Steel, Plain, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg

  • Mfr # 8E-SSMACH

  • Zoro # G4435006


product price: $51.96
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
7/8 in
Eye Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E-SSMACH
Zoro #
G4435006
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
7/8 in
Eye Thickness
7/8 in
Eye Outside Diameter
1-7/8 in
Hole Center-to-End Length
6 in
Thread Length
6 in
Thread Size
7/8"-9
Length
6 in
Dia./Thread Size
7/8"-9
Boss Thickness
7/8 in
Shank Dia.
7/8 in
Boss Diameter
1 7/8 in
Screw Size
7/8 in
Overall Length
6 in
Shank Diameter
7/8 in

Details

Item
Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Drop Forged, Male
Hole I.D.
7/8 in
Thread
7/8-9
System of Measurement
Inch
Pack Size
Small Pack
Thread Direction
Right Hand
Globally Sourced
Made in USA*
Rod End Standards
ASTM A193-B8
Material Quality Standard
ASTM A193-B8
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 7/8 in, Eye Outside Diameter 1 7/8 in, Eye Thickness 7/8 in, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 6 in, Shank Diameter 7/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 6 in, Thread Pitch Not Applicable, Thread Size 7/8 In.-9, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 6 in, Screw Size 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.