Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg

  • Mfr # 1E-MACH

  • Zoro # G4426667


product price: $9.69
/ea

Key Features

Material
Steel
Material Grade/Class
1035
Finish
Black Oxide
Eye Inside Diameter
1/4 in
Eye Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E-MACH
Zoro #
G4426667
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/4 in
Eye Thickness
1/4 in
Eye Outside Diameter
39/64 in
Hole Center-to-End Length
6 in
Thread Length
6 in
Thread Size
1/4"-20
Length
6 in
Dia./Thread Size
1/4"-20
Boss Thickness
1/4 in
Boss Diameter
39/64 in
Shank Dia.
1/4 in
Screw Size
1/4 in
Shank Diameter
1/4 in
Overall Length
6 in

Details

Item
Rod End
Material
Steel
Material Grade/Class
1035
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Drop Forged, Male
Hole I.D.
1/4 in
Thread
1/4-20
Globally Sourced
Made in USA*
System of Measurement
Inch
Thread Direction
Right Hand
Material Quality Standard
ASTM A521, Class CA
Pack Size
Small Pack
Rod End Standards
ASTM A521, Class CA
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A521, Class CA
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 6 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 6 in, Thread Pitch Not Applicable, Thread Size 1/4 In.-20, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 6 in, Screw Size 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.