Stub and Stub Turnbuckle, Galvanized
Mfr # TB105-4-S-HDG
Zoro # G015504927
product price: $33.99
/eaKey Features
Working Load Limit
2,200 lb
Thread Length
3 1/8 in
Extended Length
14 in
Thread Size
1/2"-13
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-4-S-HDG
Zoro #
G015504927
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
3 1/8 in
Extended Length
14 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Take Up Length
4 in
Thread Diameter
1/2 in
Retracted Length
10 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Fitting Types Included
Stub
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.