Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB110-S-HDG

  • Zoro # G415505913


product price: $39.69
/ea

Key Features

Working Load Limit
10,000 lb
Retracted Length
18 in
Thread Type
UNC
Fitting Material
Carbon Steel
Thread Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-S-HDG
Zoro #
G415505913
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
18 in
Thread Diameter
1 in
Thread Length
5 1/8 in
Extended Length
24 in
Take Up Length
6 in
Compatible Rope Diameter
1 in
Thread Size
1"-8

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
10,000 lb
Thread Type
UNC
Fitting Material
Carbon Steel
Body Material
Carbon Steel
Fitting Types Included
Stub
Lifting Capability
Not for Lifting
Finish
Galvanized
Turnbuckle Type
Stub and Stub Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.